NTN - Insert Bearing - A-UEL207-106D1W3
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 77.8 mm |
Logistics dimensions (L x W x H) | 200x150x100 mm |
---|---|
Logistic Weight | 2100 g |
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 77.8 mm |
Bearing Clearance | CN |
Series | UEL200 |
Cage | Steel |
Sealing | Open |
Usually arrives within 14 working days