Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR US208-24G2 INSERT BEARING
Insert bearing with set screw SNR US208-24G2, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 34 mm
Insert bearing with set screw SNR
References
snr:
US208-24G2
rubix:
206A2534
ean:
3413529582709
Technical specifications
Inner diameter
38.1
mm
Outer diameter
80
mm
Width
34
mm
See all Specifications
Product details
Technical specifications
Product details : SNR US208-24G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
38.1
mm
Outer diameter
80
mm
Width
34
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.41
excl. VAT
/
Each
£
14.89
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR US211G2T20, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 45.3 mm
Insert bearing with set screw SNR US205-15G2, Outer diameter: 52 mm | Inner diameter: 23.813 mm | Width: 27 mm
Insert bearing with set screw SKF YAR 206-2LPW/ZM, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw SNR UC.205.G2.T04, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34 mm
Insert bearing with set screw RHP 1075-75G, Outer diameter: 130 mm | Inner diameter: 75 mm
Insert bearing with set screw SNR UC203-11G2, Outer diameter: 47 mm | Inner diameter: 17.463 mm | Width: 31 mm
Insert bearing with set screw SKF YAR 204-2RF/VE495, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw SNR CUC204-12, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 31 mm
Insert bearing with set screw SNR SUC201, Outer diameter: 47 mm | Inner diameter: 12 mm | Width: 31 mm
Insert bearing with set screw SNR SUC212-39, Outer diameter: 110 mm | Inner diameter: 61.913 mm | Width: 65.1 mm
Insert bearing with set screw SNR US210G2, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 43.5 mm
Insert bearing with set screw SNR UC30927G2, Outer diameter: 100 mm | Inner diameter: 42.863 mm | Width: 57 mm
Insert bearing with set screw Timken UC211-32, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 25 mm
Insert bearing with set screw SNR UC201G2L3, Outer diameter: 47 mm | Inner diameter: 12 mm | Width: 31 mm
Insert bearing with set screw SNR US206-19G2, Outer diameter: 62 mm | Inner diameter: 30.163 mm | Width: 30 mm