Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR SUC212-39 INSERT BEARING
Insert bearing with set screw SNR SUC212-39, Outer diameter: 110 mm | Inner diameter: 61.913 mm | Width: 65.1 mm
Insert bearing with set screw SNR
References
snr:
SUC212-39
rubix:
205A8531
ean:
3413529500239
Technical specifications
Inner diameter
61.913
mm
Outer diameter
110
mm
Width
65.1
mm
See all Specifications
Product details
Technical specifications
Product details : SNR SUC212-39 INSERT BEARING
Technical specifications
Attributes
Inner diameter
61.913
mm
Outer diameter
110
mm
Width
65.1
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
123.33
excl. VAT
/
Each
£
148.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR SUC207-20, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 42.9 mm
Insert bearing with set screw SNR UC315-47G2, Outer diameter: 160 mm | Inner diameter: 74.613 mm | Width: 82 mm
Insert bearing with set screw PTN SB201, Outer diameter: 40 mm | Inner diameter: 12 mm | Width: 12 mm
Insert bearing with set screw RHP 1217-12G, Outer diameter: 40 mm | Inner diameter: 12 mm | Width: 12 mm
Insert bearing with set screw SNR MUC205-16FD, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 34.1 mm
Insert bearing with set screw RHP J1030-1.3/16GCR, Outer diameter: 62 mm
Insert bearing with set screw SNR UC201EG2, Outer diameter: 40 mm | Inner diameter: 12 mm | Width: 14 mm
Insert bearing with set screw RHP 1055-2.3/16DECG, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 21 mm
Insert bearing with set screw SNR UC204G2T04, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw SNR UC.206.G2L4, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw SKF YAR 204-2RF/W64F, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw SNR UC215-48G2L3, Outer diameter: 130 mm | Inner diameter: 76.2 mm | Width: 77.8 mm
Insert bearing with set screw FAG UC204, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 17 mm
Insert bearing with set screw SNR UC.211-35.G2, Outer diameter: 100 mm | Inner diameter: 55.563 mm | Width: 55.6 mm
Insert bearing with set screw SNR CUS209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 41.2 mm