SNR - Insert Bearing - UC30927G2
Inner diameter | 42.863 mm |
---|---|
Outer diameter | 100 mm |
Width | 57 mm |
Logistics dimensions (L x W x H) | 105x105x60 mm |
---|---|
Logistic Weight | 1342 g |
Inner diameter | 42.863 mm |
Outer diameter | 100 mm |
Width | 57 mm |
Bearing Clearance | C3 |
Series | UC300 |
Cage | Steel |
Basic static load, radial - C0r | 31800 N |
Basic dynamic load, radial - Cr | 53000 N |
Sealing | Open |
Usually arrives within 14 working days