Insert bearing with set screw SNR UC203-11G2, Outer diameter: 47 mm | Inner diameter: 17.463 mm | Width: 31 mm
Insert bearing with set screw SNR
See technical informationReferences
SNR:UC203-11G2
Rubix:205A9116
EAN:3413529567546




Product details : SNR UC203-11G2 INSERT BEARING
Technical specifications
Attributes
| Inner diameter | 17.463 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 31 mm |
| Bearing Clearance | c3 |
| Series | uc2..g2 |
| Material | steel |
| Cage | steel |
| Lubrication Type | grease |
| Total bearing width | 31 mm |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Lubricant | universal / standard grease (lithium-complex, mineral oil) |
| Weight | 0.18 kg |
Show UNSPSC/ECL@SS
£ 8.38 excl. VAT
/ Each
£ 10.06 incl. VAT
- Usually arrives within 14 working days
