Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR SUC201 INSERT BEARING
Insert bearing with set screw SNR SUC201, Outer diameter: 47 mm | Inner diameter: 12 mm | Width: 31 mm
Insert bearing with set screw SNR
References
snr:
SUC201
rubix:
205A8508
ean:
3413529500000
Technical specifications
Inner diameter
12
mm
Outer diameter
47
mm
Width
31
mm
See all Specifications
Product details
Technical specifications
Product details : SNR SUC201 INSERT BEARING
Technical specifications
Attributes
Inner diameter
12
mm
Outer diameter
47
mm
Width
31
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.34
excl. VAT
/
Each
£
36.41
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw NTN UCS212LD1N, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 65.1 mm
Insert bearing with set screw INA GYE16-XL-KRR-B, Outer diameter: 40 mm | Inner diameter: 16 mm | Width: 27.4 mm
Insert bearing with set screw SKF YAR 204-2RF/HV, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Insert bearing with set screw SKF YAR 206-2LPW/ZM, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw SNR UC.313.G2, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 75 mm
Insert bearing with set screw INA GYE45-XL-KRR-B, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 49.2 mm
Insert bearing with set screw SNR CUC207-23, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 42.9 mm
Insert bearing with set screw SNR UC321G2, Outer diameter: 225 mm | Inner diameter: 105 mm | Width: 112 mm
Insert bearing with set screw SKF YAR 208-108-2F/W64, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 49.2 mm
Insert bearing with set screw SNR UC.207G2.T20, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw NTN UC213-208D1, Outer diameter: 120 mm | Inner diameter: 63.5 mm | Width: 65.0999999999999 mm
Insert bearing with set screw NTN UC310D1, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 61 mm
Insert bearing with set screw SNR EX308AGR, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 65.3 mm
Insert bearing with set screw RHP 1060-2.7/16DECG, Outer diameter: 110 mm | Inner diameter: 68.58 mm
Insert bearing with set screw SKF YAR 208-108-2LPW/SS, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 49.2 mm