Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR ESC212 BEARING UNIT
Insert bearing with eccentric clamping ring SNR ESC212, Outer diameter: 60 mm | Inner diameter: 110 mm | Width: 49.3 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
ESC212
rubix:
205A2280
ean:
3413529511051
Technical specifications
Inner diameter
110
mm
Outer diameter
60
mm
Width
49.3
mm
See all Specifications
Product details
Technical specifications
Product details : SNR ESC212 BEARING UNIT
Technical specifications
Attributes
Inner diameter
110
mm
Outer diameter
60
mm
Width
49.3
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.33
excl. VAT
/
Each
£
61.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring SNR EX203-11G2, Outer diameter: 47 mm | Inner diameter: 17.463 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring INA GRAE12-XL-NPP-B, Outer diameter: 40 mm | Inner diameter: 12 mm | Width: 19 mm
Insert bearing with eccentric clamping ring SKF YET 204, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 30.5 mm
Insert bearing with eccentric clamping ring Timken GRA112RRB + COL, Inner diameter: 44.45 mm
Insert bearing with eccentric clamping ring SNR ES211-35G2, Outer diameter: 100 mm | Inner diameter: 55.563 mm | Width: 48.4 mm
Insert bearing with eccentric clamping ring NSK UC206D1, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with eccentric clamping ring SNR EX210G2T20, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 49.2 mm
Insert bearing with eccentric clamping ring INA GRAE50-XL-NPP-B, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring INA GRAE20-XL-NPP-B-FA125.5, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring NTN UEL307-106D1W3
Insert bearing with eccentric clamping ring SNR EX201G2T20, Outer diameter: 47 mm | Inner diameter: 12 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring SNR CEX20514, Outer diameter: 52 mm | Inner diameter: 22.225 mm | Width: 34.9 mm
Insert bearing with eccentric clamping ring SNR CES205-16, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 31 mm
Insert bearing with eccentric clamping ring SKF YET 212, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 52.6 mm
Insert bearing with eccentric clamping ring SNR EX205G2, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.8 mm