Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR EX201G2T20 INSERT BEARING
Insert bearing with eccentric clamping ring SNR EX201G2T20, Outer diameter: 47 mm | Inner diameter: 12 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
EX201G2T20
rubix:
205A2766
ean:
3413529579365
Technical specifications
Inner diameter
12
mm
Outer diameter
47
mm
Width
43.5
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX201G2T20 INSERT BEARING
Technical specifications
Attributes
Inner diameter
12
mm
Outer diameter
47
mm
Width
43.5
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.91
excl. VAT
/
Each
£
19.09
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring NTN UEL210-115D1W3
Insert bearing with eccentric clamping ring SNR ES202G2, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 19.1 mm
Insert bearing with eccentric clamping ring SNR CEX20928, Outer diameter: 85 mm | Inner diameter: 44.45 mm | Width: 42.8 mm
Insert bearing with eccentric clamping ring SNR EX202G2L4, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring INA GE75-XL-KRR-B, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 49.5 mm
Insert bearing with eccentric clamping ring SNR EX209G2T20, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 56.3 mm
Insert bearing with eccentric clamping ring INA GE50-XL-KRR-B, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 49.2 mm
Insert bearing with eccentric clamping ring SNR EX20620G2, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 36.4 mm
Insert bearing with eccentric clamping ring SNR ES20824G2, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring RHP 1217-15EC, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 28.63 mm
Insert bearing with eccentric clamping ring SNR CEX20515, Outer diameter: 52 mm | Inner diameter: 23.813 mm | Width: 34.9 mm
Insert bearing with eccentric clamping ring SNR ES204-12G2, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring SNR CES207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 25.4 mm
Insert bearing with eccentric clamping ring INA E40-XL-KLL, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring NTN UEL306D1W3, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 50 mm