Insert bearing with eccentric clamping ring INA GRAE50-XL-NPP-B, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Radial insert ball bearing
See technical informationReferences
INA:GRAE50-XL-NPP-B
Rubix:101A5921
Manufacturer :0008495370000
EAN:4012802800708

Product details : INA BEARING INSERT GRAE50-XL-NPP-B
Radial insert ball bearing GRAE..-XL-NPP-B
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Material | steel |
| Width | 30.2 mm |
| Basic dynamic load, radial - Cr | 37500 N |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Cage | plastic |
| Basic static load, radial - C0r | 23200 N |
Show UNSPSC/ECL@SS
£ 44.37 excl. VAT
/ Each
£ 53.24 incl. VAT
- In stock: Next day delivery
