Insert bearing with eccentric clamping ring INA GRAE20-XL-NPP-B-FA125.5, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 21.4 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:GRAE20-XL-NPP-B-FA125.5
Rubix:238A3847
Manufacturer :0028280650000
EAN:4012802813104

Documents
Product details : INA GRAE20-XL-NPP-B-FA125.5 RADIAL INSERT BALL BEARING
Radial insert ball bearing GRAE..-XL-NPP-B
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Material | steel |
| Width | 21.4 mm |
| Basic dynamic load, radial - Cr | 12800 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic static load, radial - C0r | 6600 N |
Show UNSPSC/ECL@SS
£ 20.22 excl. VAT
/ Each
£ 24.26 incl. VAT
- Usually arrives within 14 working days
