Insert bearing with eccentric clamping ring SKF YET 204, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 30.5 mm


Y-bearing YET Series

References
skf:YET 204
rubix:1274962
manufacturer :YET 204
ean:7316577029300
brand logo
brand logo
Technical specifications
Inner diameter20 mm
Outer diameter47 mm
Width30.5 mm
See all Specifications

Product details : SKF BEARING UNIT INSERT - YET204


Insert bearings are based on sealed deep groove ball bearings. This variant is intended for use in applications where the direction of rotation is constant. It has a narrow inner ring extended on one side, with an eccentric locking collar, enabling quick and easy mounting onto the shaft.

Strengths

- Designed for rotation in one direction
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels

Technical specifications


Attributes
Inner diameter20 mm
Outer diameter47 mm
Width30.5 mm
SeriesYET
MaterialSteel (Bearing)
CagePlastic
SealingOpen
Show UNSPSC/ECL@SS
£ 17.57 excl. VAT
/ Each
£ 21.08 incl. VAT
  • In stock: Next day delivery

Check our products from related categories