References
SNR:ESP210N
Rubix:205A2543
EAN:3413529517459




Product details : SNR ESP210N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 43.7 mm |
Show UNSPSC/ECL@SS
£ 38.13 excl. VAT
/ Each
£ 45.76 incl. VAT
- Usually arrives within 14 working days
