References
INA:RASEY35-TV-VA-FD
Rubix:274A8300
Manufacturer :0970783870000
EAN:4064327628688




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 127 mm |
| Shaft Height | 47.6 mm |
Product details : INA RASEY35-TV-VA-FD PLUMMER BLOCK HOUSING UNIT
Plummer block housing units, FD design
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 127 mm |
| Shaft Height | 47.6 mm |
| Material | plastic housing (white); stainless steel bearing insert (va) |
| Total bearing width | 42.9 mm |
| Outer diameter | 167 mm |
| Diameter of fixation holes | 18 mm |
| Mounting typ | 2-bolt pillow block |
| Height | 94 mm |
| Length | 167 mm |
| Sealing | rsr contact seals (r seals) |
| Lubrication | factory-filled food-grade grease (fd); relubrication via lubrication holes (fa107) |
| Series | rasey..-tv-va-fd |
| Weight | 0.76 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 12300 N |
| Basic dynamic load, radial - Cr | 22000 N |
| Width | 167 mm |
Show UNSPSC/ECL@SS
£ 141.14 excl. VAT
/ Each
£ 169.37 incl. VAT
- Delivery usually within ( 7 ) days