References
Superseded Ref:UCP204-12
FAG:UCP204-12-J7
Rubix:274A8646
Manufacturer :0812154010000
EAN:4047643251181


Technical specifications
| Inner diameter | 19.05 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 33.3 mm |
Product details : FAG UCP204-12-J7 PLUMMER BLOCK HOUSING UNIT
Plummer block housing units UCP, cast iron housing, with long base, radial insert ball bearing with grub screws in inner ring, RSR seals
Technical specifications
Attributes
| Logistic Weight | 650 g |
|---|---|
| Inner diameter | 19.05 mm |
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 33.3 mm |
| Material | flake graphite cast iron housing; bearing: standard bearing steel (aisi 52100) |
| Total bearing width | 38 mm |
| Outer diameter | 65 mm |
| Clamping | 31 mm |
| Diameter of fixation holes | 13 mm |
| Mounting typ | 2-bolt long-base plummer block, set-screw locking (grub screws in inner ring) |
| Height | 65 mm |
| Length | 127 mm |
| Sealing | rsr / double-sided lip seal (dual lip seal) |
| Lubrication | pre-lubricated with grease; grease fitting provided for relubrication (1/4-28 unf / grease nipple) |
| Series | ucp |
| Weight | 0.66 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Width | 127 mm |
Show UNSPSC/ECL@SS
£ 12.23 excl. VAT
/ Each
£ 14.68 incl. VAT
- Usually arrives within 14 working days