References
SNR:ESPH209N
Rubix:205A2686
EAN:3413529518067



Product details : SNR ESPH209N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 43.7 mm |
Show UNSPSC/ECL@SS
£ 46.55 excl. VAT
/ Each
£ 55.86 incl. VAT
- Usually arrives within 14 working days
