References
NTN:SM-UCP213D1
Rubix:205A8375
EAN:4547359187496



Product details : NTN SM-UCP213D1 BEARING UNIT
NTN - Bearing Unit - SM-UCP213D1
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 120 mm |
| Height | 151 mm |
| Length | 265 mm |
| Sealing | 2 joints |
| Series | ucp200 |
| Weight | 5800 kg |
| Number of holes | 2 |
| Width | 65.1 mm |
Show UNSPSC/ECL@SS
£ 102.75 excl. VAT
/ Each
£ 123.30 incl. VAT
- Usually arrives within 14 working days
