Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Pillow block housing unit
NTN UC1P213D1 BEARING UNIT
NTN UC1P213D1 BEARING UNIT
Pillow block housing unit NTN
References
ntn:
UC1P213D1
rubix:
394A8265
ean:
4547359231007
Technical specifications
Inner diameter
65
mm
See all Specifications
Product details
Technical specifications
Product details : NTN UC1P213D1 BEARING UNIT
Technical specifications
Attributes
Inner diameter
65
mm
Series
uc1p200
Weight
0
kg
Number of holes
2
Outer diameter
120
mm
Width
65.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
149.30
excl. VAT
/
Each
£
179.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
RHP HOUSED BEARING UNIT TNP50DEC
SNR UCP205NL3 BEARING UNIT
NTN UCP205-100D1 BEARING UNIT
SNR UKPG206HCO BEARING UNIT
RHP NP75DEC HOUSED BEARING UNIT
TIMKEN QMSN18J080SM ROLLER BEARING TWO-BOLT PILLOW BLOCK
SNR USPP201 BEARING UNIT
SKF P2BTC40M-CPSS-DFH DESIGN FOR HYGIENE FOODLINE COMPLETE HOUSED UNIT
SNR UCP210-30 BEARING UNIT
SNR UCP218T04 BEARING UNIT
INA RSHE55-XL PLUMMER BLOCK HOUSING UNITS RSHE CAST IRON RADIA
INA PSHE25-XL-N PLUMMER BLOCK HOUSING UNITS PSHE CAST IRON RAD
SNR UCPLE206-18 BEARING UNIT
SNR SESPA209COE BEARING UNIT
NTN UCP309-111D1 BEARING UNIT