References
SNR:EXP211-35
Rubix:205A3286
EAN:3413520916404




Product details : SNR EXP211-35 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 55.563 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 71.3 mm |
Show UNSPSC/ECL@SS
£ 50.79 excl. VAT
/ Each
£ 60.95 incl. VAT
- Usually arrives within 14 working days
