References
SNR:UKPG212HN
Rubix:206A2340
EAN:3413529519576



Product details : SNR UKPG212HN BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 62 mm |
Show UNSPSC/ECL@SS
£ 124.37 excl. VAT
/ Each
£ 149.24 incl. VAT
- Usually arrives within 14 working days
