References
SNR:EXP216
Rubix:205A3296
EAN:3413529504633




Product details : SNR EXP216 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 95.2 mm |
Show UNSPSC/ECL@SS
£ 134.76 excl. VAT
/ Each
£ 161.71 incl. VAT
- Delivery usually within ( 3 ) days
