References
SNR:SUCPA206CC
Rubix:205A8862
EAN:3413529549603



Product details : SNR SUCPA206CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 38.1 mm |
Show UNSPSC/ECL@SS
£ 117.21 excl. VAT
/ Each
£ 140.65 incl. VAT
- Usually arrives within 14 working days
