References
NTN:M-UELP209D1
Rubix:205A5093
EAN:4547359797510



Product details : NTN M-UELP209D1 BEARING UNIT
grey cast housing,radial insert ball bearing with eccentric locking collar,seal with slinger
Strengths
A very versatile, industry-interchangeable product range.
- The maintenance-free NTN housing bearing contains a high-quality, lithium-based grease that can be used for a long period without the need for re-lubrication.
- It is equipped with an excellent sealing system unique to NTN that prevents any leakage of grease as well as the ingress of dust and water from the outside. This means savings in time and maintenance costs.
- The ball clamping screws unique to NTN reliably lock certain housing bearings on the shaft, even under vibration or shock loads.
- For additional protection: cast iron covers as standard equipment for the most common bearing designs. For outdoor areas or where heavy dust generation and/or the use of liquids occurs.
- Built for extreme conditions: bearings with housings made of ductile cast iron or steel housings with higher strength properties that reduce the risk of bearing fracture.
- The maintenance-free NTN housing bearing contains a high-quality, lithium-based grease that can be used for a long period without the need for re-lubrication.
- It is equipped with an excellent sealing system unique to NTN that prevents any leakage of grease as well as the ingress of dust and water from the outside. This means savings in time and maintenance costs.
- The ball clamping screws unique to NTN reliably lock certain housing bearings on the shaft, even under vibration or shock loads.
- For additional protection: cast iron covers as standard equipment for the most common bearing designs. For outdoor areas or where heavy dust generation and/or the use of liquids occurs.
- Built for extreme conditions: bearings with housings made of ductile cast iron or steel housings with higher strength properties that reduce the risk of bearing fracture.
Applications
Presence of SVHC >0.1% - Substance : Lead CAS : 7439-92-1 Concentration : 1 - 10%
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 205x115x65 mm |
|---|---|
| Logistic Weight | 2400 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Sealing | 2 joints |
| Series | uelp200 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 56.3 mm |
Show UNSPSC/ECL@SS
£ 43.94 excl. VAT
/ Each
£ 52.73 incl. VAT
- Usually arrives within 14 working days
