References
SNR:SEST204N
Rubix:205A8232
EAN:3413529516933




Product details : SNR SEST204N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 47 mm |
|---|---|
| Outer diameter | 20 mm |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 69.97 excl. VAT
/ Each
£ 83.96 incl. VAT
- Usually arrives within 14 working days
