References
SNR:ESP209
Rubix:205A2540
EAN:3413529504749




Product details : SNR ESP209 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 43.7 mm |
Show UNSPSC/ECL@SS
£ 31.21 excl. VAT
/ Each
£ 37.45 incl. VAT
- Delivery usually within ( 3 ) days
