References
SNR:MUCNFL202-10
Rubix:205A5022
EAN:3413520461560




Product details : SNR MUCNFL202-10 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 15.875 mm |
|---|---|
| Width | 31 mm |
| Outer diameter | 47 mm |
Show UNSPSC/ECL@SS
£ 37.61 excl. VAT
/ Each
£ 45.13 incl. VAT
- Usually arrives within 14 working days
