References
NTN:UKF208D1
Rubix:206A1762
EAN:4547359002287



Product details : NTN UKF208D1 BEARING UNIT
NTN - Bearing Unit - UKF208D1
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 31 mm |
| Series | ukf200 |
| Number of holes | 4 |
| Outer diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 32.27 excl. VAT
/ Each
£ 38.72 incl. VAT
- Delivery usually within ( 3 ) days
