TIMKEN VFD1 1/2 FLANGED CARTRIDGE WITH LOCKING COLLAR
Malleable-iron flanged cartridge unitnon-relubricatable with locking collar
See technical informationReferences
Timken:VFD 1-1/2
Rubix:396A4882
EAN:0087796059542


Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Width | 28.6 mm |
| Fixation centre-to-centre distance | 119.1 mm |
Product details : TIMKEN VFD1 1/2 FLANGED CARTRIDGE WITH LOCKING COLLAR
Inch flanged bearing housing unit Fafnir
Timken Fafnir flanged bearing housing unit VFD1 1/2 with ball bearing and eccentric locking collar. For shaft Ø 38,1 mm.
Technical specifications
Attributes
| Inner diameter | 38.1 mm |
|---|---|
| Width | 28.6 mm |
| Fixation centre-to-centre distance | 119.1 mm |
| Material | malleable iron (malleable cast iron) |
| Sealing | two metal shields |
| Series | vfd |
| Total bearing width | 48.4 mm |
| Clamping | 15.9 mm |
| Diameter of fixation holes | 13.5 mm |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 36200 N |
| Weight | 1.2 kg |
| Mounting typ | four-bolt flanged bearing housing with eccentric locking (eccentric locking collar) |
Show UNSPSC/ECL@SS
£ 299.22 excl. VAT
/ Each
£ 359.06 incl. VAT
- Delivery usually within ( 7 ) days