References
PTN:SSUCFC207
Rubix:246A7717
Manufacturer :893531
EAN:3660338459894





Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 42.9 mm |
| Fixation centre-to-centre distance | 77.8 mm |
Documents
Product details : PTN FLANGE HOUSED UNIT SSUCFC207
Stainless steel flange housed units. Housing inserts consist of ball bearings and can be available in different materials. The insert bearing is a single row deep groove ball bearing with a convex-sphered outside diameter The external grease nipple is used for lubricating the ball bearing.
Strengths
High cost efficiency
High versatility
The inserted ball bearing can accommodate moderate initial misalignment, but normally can not permit axial displacement
Ready for mounting units
Lubricated and sealed bearing
Applications
Agriculture
Construction machinery
Food and beverages
Conveyors
Packaging
Power transmission
Material handling
General engineering applications
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 42.9 mm |
| Fixation centre-to-centre distance | 77.8 mm |
| Material | stainless steel |
| Height | 36.4 mm |
| Series | ssucfc200 |
| Total bearing width | 42.9 mm |
| Diameter of fixation holes | 14 mm |
| Number of holes | 4 |
| Outer diameter | 135 mm |
| Weight | 1.7 kg |
Show UNSPSC/ECL@SS
£ 58.42 excl. VAT
/ Each
£ 70.10 incl. VAT
- Usually arrives within 14 working days