References
SNR:SESFL204CCE
Rubix:205A7999
EAN:3413520798352




Product details : SNR SESFL204CCE BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 31 mm |
| Outer diameter | 47 mm |
Show UNSPSC/ECL@SS
£ 71.87 excl. VAT
/ Each
£ 86.24 incl. VAT
- Usually arrives within 14 working days
