References
INA:FLCTEY20-XL
Rubix:102A7399
Manufacturer :0008834920000
EAN:4012802809206


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 66.5 mm |
| Fixation centre-to-centre distance | 71.4 mm |
Product details : INA FLCTEY20-XL FLANGED HOUSING UNIT
Housing units FLCTEY, two-bolt flanged housing units, cast iron, grub screws in inner ring, P seals, without relubrication facility
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 66.5 mm |
| Fixation centre-to-centre distance | 71.4 mm |
| Material | cast iron |
| Height | 90.5 mm |
| Length | 90.5 mm |
| Series | flctey..-xl |
| Total bearing width | 27 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 13600 N |
Show UNSPSC/ECL@SS
£ 24.58 excl. VAT
/ Each
£ 29.50 incl. VAT
- Delivery usually within ( 7 ) days