References
SNR:EXFE.210L3
Rubix:205A3117
EAN:3413520609566




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 111 mm |
Product details : SNR EXFE210L3 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,triple lip seal
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 111 mm |
| Series | exfe200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 90 mm |
| Weight | 2.77 kg |
Show UNSPSC/ECL@SS
£ 42.78 excl. VAT
/ Each
£ 51.34 incl. VAT
- Usually arrives within 14 working days