References
SNR:SESP205N
Rubix:205A8084
EAN:3413529515264




Product details : SNR SESP205N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 67.99 excl. VAT
/ Each
£ 81.59 incl. VAT
- Usually arrives within 14 working days
