References
SNR:ESPE206NM
Rubix:205A2602
EAN:3413520664046



Product details : SNR ESPE206NM BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 35.7 mm |
Show UNSPSC/ECL@SS
£ 20.34 excl. VAT
/ Each
£ 24.41 incl. VAT
- Usually arrives within 14 working days
