INA PB12-XL PLUMMER BLOCK HOUSING UNITS PB SHEET STEEL RADIAL
Plummer block housing unit
See technical informationSee documentsReferences
INA:PB12-XL
Rubix:238A4144
Manufacturer :0008291530000
EAN:4012802792966


Technical specifications
| Inner diameter | 12 mm |
|---|---|
| Fixation centre-to-centre distance | 68 mm |
| Shaft Height | 2.6 mm |
Documents
Product details : INA PB12-XL PLUMMER BLOCK HOUSING UNITS PB SHEET STEEL RADIAL
Plummer block housing units PB, sheet steel housing, radial insert ball bearing with eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Fixation centre-to-centre distance | 68 mm |
| Shaft Height | 2.6 mm |
| Material | sheet steel |
| Total bearing width | 25.4 mm |
| Outer diameter | 85.7 mm |
| Diameter of fixation holes | 9.5 mm |
| Height | 43.2 mm |
| Length | 85.7 mm |
| Series | pb..-xl |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 9800 N |
| Width | 25.4 mm |
Show UNSPSC/ECL@SS
£ 18.51 excl. VAT
/ Each
£ 22.21 incl. VAT
- Delivery usually within ( 7 ) days