References
RHP:MP90
Rubix:158A6854
Manufacturer :MP90 R
EAN:00747023011186


Technical specifications
| Inner diameter | 90 mm |
|---|---|
| Fixation centre-to-centre distance | 319.1 mm |
| Shaft Height | 101.6 mm |
Documents
Product details : RHP HOUSED BEARING UNIT MP90
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
MP90 - RHP Cast Iron Pillow Block - 90mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 23400 g |
|---|---|
| Inner diameter | 90 mm |
| Fixation centre-to-centre distance | 319.1 mm |
| Shaft Height | 101.6 mm |
| Material | cast iron |
| Total bearing width | 111.1 mm |
| Outer diameter | 160 mm |
| Clamping | 24 mm |
| Diameter of fixation holes | 24 mm |
| Mounting typ | 2-bolt pillow block unit |
| Height | 209.6 mm |
| Length | 381 mm |
| Series | mp |
| Weight | 23.4 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 71500 N |
| Basic dynamic load, radial - Cr | 96000 N |
| Width | 111.1 mm |
Show UNSPSC/ECL@SS
£ 358.18 excl. VAT
/ Each
£ 429.82 incl. VAT
- In stock: Next day delivery