References
SNR:UCP206
Rubix:206A0618
EAN:3413529504350





Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 121 mm |
| Shaft Height | 42.9 mm |
Documents
Product details : SNR UCP206 BEARING UNIT
Cast iron housing, bearing insert with grub screws on inner race, seal with centrifugal disc
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 175x95x55 mm |
|---|---|
| Logistic Weight | 1390 g |
| Inner diameter | 30 mm |
| Fixation centre-to-centre distance | 121 mm |
| Shaft Height | 42.9 mm |
| Material | grey cast |
| Total bearing width | 38.1 mm |
| Outer diameter | 62 mm |
| Diameter of fixation holes | 17 mm |
| Mounting typ | 2-bolt pillow block (foot-mounted), set-screw locking |
| Height | 83 mm |
| Length | 165 mm |
| Sealing | seal with slinger |
| Lubrication | grease fitting m6x1 |
| Series | ucp200 |
| Weight | 1.42 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Width | 38.1 mm |
Show UNSPSC/ECL@SS
£ 15.51 excl. VAT
/ Each
£ 18.61 incl. VAT
- Delivery usually within ( 3 ) days