References
SNR:SEST207N
Rubix:205A8264
EAN:3413529516964




Product details : SNR SEST207N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 72 mm |
|---|---|
| Outer diameter | 35 mm |
| Width | 38.9 mm |
Show UNSPSC/ECL@SS
£ 133.21 excl. VAT
/ Each
£ 159.85 incl. VAT
- Usually arrives within 14 working days
