FAG UCP212-J7 HOUSED BEARING UNIT 808223630000
Plummer block housing unit
See technical informationSee documentsReferences
Superseded Ref:RASEY60-JIS
FAG:UCP212-J7
Rubix:229A2129
Manufacturer :0808223630000
EAN:4047643247542


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 184 mm |
| Shaft Height | 69.8 mm |
Documents
Product details : FAG UCP212-J7 HOUSED BEARING UNIT 808223630000
Plummer block housing units UCP, cast iron housing, with long base, radial insert ball bearing with grub screws in inner ring, RSR seals
Technical specifications
Attributes
| Logistic Weight | 4610 g |
|---|---|
| Inner diameter | 60 mm |
| Fixation centre-to-centre distance | 184 mm |
| Shaft Height | 69.8 mm |
| Material | steel |
| Total bearing width | 65.1 mm |
| Outer diameter | 138 mm |
| Diameter of fixation holes | 20 mm |
| Mounting typ | long base (two-bolt), cast iron housing |
| Height | 138 mm |
| Length | 241 mm |
| Sealing | rsr seals (both sides) |
| Lubrication | grease (designed for grease lubrication) |
| Series | ucp |
| Weight | 4.62 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 36000 N |
| Basic dynamic load, radial - Cr | 56000 N |
| Width | 65.1 mm |
Show UNSPSC/ECL@SS
£ 54.97 excl. VAT
/ Each
£ 65.96 incl. VAT
- Delivery usually within ( 7 ) days