References
SNR:SUCP209CC
Rubix:205A8791
EAN:3413529548712




Product details : SNR SUCP209CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 170.35 excl. VAT
/ Each
£ 204.42 incl. VAT
- Usually arrives within 14 working days
