References
SNR:SUCP210-31CO
Rubix:205A8798
EAN:3413529548835




Product details : SNR SUCP210-31CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 49.213 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 51.6 mm |
Show UNSPSC/ECL@SS
£ 200.50 excl. VAT
/ Each
£ 240.60 incl. VAT
- Usually arrives within 14 working days
