References
INA:PASE45-XL
Rubix:238A1678
Manufacturer :0008279320000
EAN:4012802793468


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 149.65 mm |
| Shaft Height | 54 mm |
Product details : INA PASE45-XL PLUMMER BLOCK HOUSING UNIT
Plummer block housing units PASE, cast iron housing, radial insert ball bearing with eccentric locking collar, P seals
Strengths
PASE is supplied with the bearing GRAE-NPPB, PASEY with GAY-NPPB, RASE with GE-KRRB, RASEY with GYE-KRRB and TASE with GE-KTTB.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 149.65 mm |
| Shaft Height | 54 mm |
| Material | cast iron |
| Total bearing width | 48 mm |
| Outer diameter | 63 mm |
| Height | 107 mm |
| Length | 192 mm |
| Series | pase..-xl |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20400 N |
| Basic dynamic load, radial - Cr | 34500 N |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 54.94 excl. VAT
/ Each
£ 65.93 incl. VAT
- Delivery usually within ( 7 ) days