References
INA:RASEY17-XL
Rubix:238A0799
Manufacturer :0009733270000
EAN:4012802820690


Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 30.2 mm |
Product details : INA RASEY17-XL PLUMMER BLOCK HOUSING UNIT
Plummer block housing units RASEY, cast iron housing, radial insert ball bearing with grub screws in inner ring, R seals
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 30.2 mm |
| Material | cast iron |
| Total bearing width | 30 mm |
| Outer diameter | 40 mm |
| Mounting typ | two-bolt plummer block (long base with slots) |
| Height | 57 mm |
| Length | 125 mm |
| Sealing | r seals (lip seals on both sides) |
| Lubrication | relubricatable; lubrication connection thread m6 |
| Series | rasey..-xl |
| Weight | 0.41 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 10100 N |
| Width | 18 mm |
Show UNSPSC/ECL@SS
£ 23.80 excl. VAT
/ Each
£ 28.56 incl. VAT
- Delivery usually within ( 7 ) days