References
INA:RASEY80-XL
Rubix:103A7881
Manufacturer :0949412110000
EAN:4064327115171


Technical specifications
| Inner diameter | 80 mm |
|---|---|
| Fixation centre-to-centre distance | 232 mm |
| Shaft Height | 89 mm |
Product details : INA RASEY80-XL PLUMMER BLOCK HOUSING UNIT
Plummer block housing units RASEY, cast iron housing, radial insert ball bearing with grub screws in inner ring, R seals
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Fixation centre-to-centre distance | 232 mm |
| Shaft Height | 89 mm |
| Material | grey cast iron (en-gjl-200/250) |
| Total bearing width | 78 mm |
| Outer diameter | 290 mm |
| Diameter of fixation holes | 26 mm |
| Mounting typ | 2-bolt base (thru-bolt) |
| Height | 175 mm |
| Length | 290 mm |
| Sealing | r seals |
| Lubrication | relubricatable; connection thread for lubrication m6 |
| Series | rasey |
| Weight | 8.359 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 54000 N |
| Basic dynamic load, radial - Cr | 76000 N |
| Width | 78 mm |
Show UNSPSC/ECL@SS
£ 256.73 excl. VAT
/ Each
£ 308.08 incl. VAT
- Usually arrives within 14 working days