References
SNR:USSP210CC
Rubix:206A3359
EAN:3413529562725




Product details : SNR USSP210CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 50 mm |
| Width | 43.5 mm |
Show UNSPSC/ECL@SS
£ 147.06 excl. VAT
/ Each
£ 176.47 incl. VAT
- Usually arrives within 14 working days
