NTN - Bearing Unit - M-UCUP202D1
Inner diameter | 35 mm |
---|---|
Fixation centre-to-centre distance | 80 mm |
Logistics dimensions (L x W x H) | 118x115x55 mm |
---|---|
Logistic Weight | 1584 g |
Inner diameter | 35 mm |
Fixation centre-to-centre distance | 80 mm |
Material | Cast |
Centre-centre of shaft | 47.6 mm |
Height | 95 mm |
Length | 110 mm |
Total bearing width | 48 mm |
Series | UCUP200 |
Weight | 1.6 kg |
Number of holes | 2 |
Outer diameter | 72 mm |
Width | 42.9 mm |
Usually arrives within 14 working days