References
INA:PASE40-N-FA106
Rubix:244A4335
Manufacturer :0946640640000
EAN:4054372551901


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 138.25 mm |
| Shaft Height | 49.2 mm |
Product details : INA PASE40-N-FA106 PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit PASE..-N-FA106, RIBB cast iron ASE SAO AK
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 138.25 mm |
| Shaft Height | 49.2 mm |
| Material | grey cast iron (housing); bearing: standard rolling bearing steel |
| Total bearing width | 43.8 mm |
| Outer diameter | 179 mm |
| Mounting typ | pedestal (base) mounting; eccentric clamping ring (excenter locking) |
| Height | 99 mm |
| Length | 179 mm |
| Sealing | p-seal (p-type lip seal) |
| Lubrication | lubricated for life |
| Series | pase..-n-fa106 |
| Weight | 1.84 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 34500 N |
| Width | 99 mm |
Show UNSPSC/ECL@SS
£ 48.05 excl. VAT
/ Each
£ 57.66 incl. VAT
- Delivery usually within ( 7 ) days