References
SNR:SUCPA208CO
Rubix:205A8884
EAN:3413529549528



Product details : SNR SUCPA208CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 165.43 excl. VAT
/ Each
£ 198.52 incl. VAT
- Usually arrives within 14 working days
