References
NTN:UCP311D1
Rubix:206A0796
EAN:4547359001754



Product details : NTN UCP311D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 350x215x120 mm |
|---|---|
| Logistic Weight | 7700 g |
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Sealing | 2 joints |
| Series | ucp300 |
| Weight | 7300 kg |
| Number of holes | 2 |
| Width | 66 mm |
Show UNSPSC/ECL@SS
£ 106.26 excl. VAT
/ Each
£ 127.51 incl. VAT
- Delivery usually within ( 3 ) days
