References
SNR:UCP204-12N
Rubix:206A0593
EAN:3413529573585




Product details : SNR UCP204-12N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 19.05 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 14.23 excl. VAT
/ Each
£ 17.08 incl. VAT
- Usually arrives within 14 working days
