References
SNR:UCP206-18N
Rubix:206A0623
EAN:3413529573622




Product details : SNR UCP206-18N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 28.575 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 38.1 mm |
Show UNSPSC/ECL@SS
£ 49.17 excl. VAT
/ Each
£ 59.00 incl. VAT
- Usually arrives within 14 working days
